Motion
50230
Keyless Bushing - 7/16 in ID, 0.8750 in OD, 1.0000 in LTB
Mi Item #05347813
MFR #50230
Price$92.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 7/16 in ID, 0.8750 in OD, 1.0000 in LTB
Mi Item #05347813
MFR #50230

Mfr description
6410044 TRANTORQUE MINI 7/16" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.19/each

Specifications

Dimensions

  • Bore Diameter
    7/16 in
  • Bore Size
    0.4375 in
  • Hub Contact Pressure
    20421 psi
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    0.8750 in
  • Weight
    0.100 lbs

Details

  • Installation Torque
    390 in-lbs
  • Manufacturer Catalog Number
    6410044
  • Manufacturer Upc Number
    662345064149
  • Material
    Steel
  • UPC_NO
    662345064149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)