Motion
40836
Collar Nut Clamping Keyless Bushing - Trantorque GT Series, 5/8 in ID, 1 in OD, 1.1250 in LTB
Mi Item #05347815
MFR #40836
Price$145.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque GT Series, 5/8 in ID, 1 in OD, 1.1250 in LTB
Mi Item #05347815
MFR #40836

Mfr description
6410063 TRANTORQUE MINI 5/8" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.04/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Bore Size
    0.6250 in
  • Hub Contact Pressure
    18459 psi
  • Length Through Bore  
    1.1250 in
  • Outside Diameter  
    1 in
  • Overall Length
    1-1/8 in
  • Weight
    0.100 lbs

Details

  • Installation Torque
    585 in-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345029674
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345029674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)