Motion
50241
Keyless Bushing - 11/16 in ID, 1.25 in OD, 1.1563 in LTB
Mi Item #05347816
MFR #50241
Price$99.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 11/16 in ID, 1.25 in OD, 1.1563 in LTB
Mi Item #05347816
MFR #50241

Mfr description
6410069 TRANTORQUE OE 11/16"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.09/each

Specifications

Dimensions

  • Bore Diameter
    11/16 in
  • Bore Size
    0.6875 in
  • Hub Contact Pressure
    20843 psi
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    1.25 in
  • Weight
    0.200 lbs

Details

  • Installation Torque
    82 ft-lbs
  • Manufacturer Catalog Number
    6410069
  • Manufacturer Upc Number
    662345064187
  • Material
    Steel
  • Maximum Transmitted Torque
    166 ft-lbs
  • UPC_NO
    662345064187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)