Motion
39278
Keyless Bushing - 7/8 in ID, 1.375 in OD, 1.2500 in LTB
Mi Item #05347818
MFR #39278
Price$119.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 7/8 in ID, 1.375 in OD, 1.2500 in LTB
Mi Item #05347818
MFR #39278

Mfr description
6410088 TRANTORQUE OE 7/8"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.13/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Bore Size
    0.8750 in
  • Hub Contact Pressure
    21014 psi
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    1.375 in
  • Weight
    0.200 lbs

Details

  • Installation Torque
    111 ft-lbs
  • Manufacturer Catalog Number
    6410088
  • Manufacturer Upc Number
    662345025225
  • Material
    Steel
  • Maximum Transmitted Torque
    259 ft-lbs
  • UPC_NO
    662345025225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)