Motion
50344
Keyless Bushing - 1-1/16 in ID, 1.625 in OD, 1.4688 in LTB
Mi Item #05347820
MFR #50344
Price$176.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 1-1/16 in ID, 1.625 in OD, 1.4688 in LTB
Mi Item #05347820
MFR #50344

Mfr description
6410106 TRANTORQUE OE 1-1/16"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.70/each

Specifications

Dimensions

  • Bore Diameter
    1-1/16 in
  • Bore Size
    1.0625 in
  • Hub Contact Pressure
    17211 psi
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    1.625 in
  • Weight
    0.400 lbs

Details

  • Installation Torque
    155 ft-lbs
  • Manufacturer Catalog Number
    6410106
  • Manufacturer Upc Number
    662345064446
  • Material
    Steel
  • Maximum Transmitted Torque
    364 ft-lbs
  • UPC_NO
    662345064446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)