Motion
50346
Trantorque Keyless Bushings
MI ITEM #05347822
MFR #50346
Your Price$150.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trantorque Keyless Bushings
MI ITEM #05347822
MFR #50346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.63/each(List $173.23)

Overview

Mfr description
6410119 TRANTORQUE OE 1-3/16"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    431 ft-lbs
  • Hub Contact Pressure
    15664 psi
  • Installation Torque
    177 ft-lbs
  • Manufacturer Catalog Number
    6410119
  • Manufacturer Upc Number
    662345064453
  • Weight
    0.500 lbs
  • UPC_NO
    662345064453
  • Bore Diameter
    1-3/16 in
  • Bore Size
    1.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text