Motion
50348
Trantorque Keyless Bushings
MI ITEM #05347823
MFR #50348
List Price$213.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trantorque Keyless Bushings
MI ITEM #05347823
MFR #50348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.40/each for your price

Overview

Mfr description
6410131 TRANTORQUE OE 1-5/16"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    489 ft-lbs
  • Hub Contact Pressure
    14004 psi
  • Installation Torque
    196 ft-lbs
  • Manufacturer Catalog Number
    6410131
  • Manufacturer Upc Number
    662345064460
  • Weight
    0.600 lbs
  • UPC_NO
    662345064460
  • Bore Diameter
    1-5/16 in
  • Bore Size
    1.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought