Motion
39289
Keyless Bushing - 1-7/16 in ID, 2 in OD, 1.7813 in LTB
Mi Item #05347824
MFR #39289
Price$217.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 1-7/16 in ID, 2 in OD, 1.7813 in LTB
Mi Item #05347824
MFR #39289

Mfr description
6410144 TRANTORQUE OE 1-7/16"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.67/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Bore Size
    1.4375 in
  • Hub Contact Pressure
    11469 psi
  • Length Through Bore  
    1.7813 in
  • Outside Diameter  
    2 in
  • Weight
    0.700 lbs

Details

  • Installation Torque
    196 ft-lbs
  • Manufacturer Catalog Number
    6410144
  • Manufacturer Upc Number
    662345025195
  • Material
    Steel
  • Maximum Transmitted Torque
    500 ft-lbs
  • UPC_NO
    662345025195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)