Motion
39285
Trantorque Keyless Bushings
MI ITEM #05347825
MFR #39285
Your Price$185.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trantorque Keyless Bushings
MI ITEM #05347825
MFR #39285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.57/each(List $213.40)

Overview

Mfr description
6410150 TRANTORQUE OE 1-1/2"
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    153.6 ft-lbs
  • Hub Contact Pressure
    3440.7 psi
  • Installation Torque
    196 ft-lbs
  • Manufacturer Catalog Number
    6410150
  • Manufacturer Upc Number
    662345025263
  • Weight
    0.600 lbs
  • UPC_NO
    662345025263
  • Bore Diameter
    1-1/2 in
  • Bore Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought