Motion
59960
Keyless Bushing - Trantorque GT Series, 5/8 in ID, 1.5 in OD, 1.5000 in LTB
Mi Item #05347831
MFR #59960
Price$118.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 5/8 in ID, 1.5 in OD, 1.5000 in LTB
Mi Item #05347831
MFR #59960

Mfr description
6202120UP TRANTORQUE GT 5/8" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.44/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Bore Size
    0.6250 in
  • Hub Contact Pressure
    14316 psi
  • Length Through Bore  
    1.5000 in
  • Outside Diameter  
    1.5 in
  • Weight
    0.500 lbs

Details

  • Installation Torque
    100 ft-lbs
  • Manufacturer Catalog Number
    6202120UP
  • Manufacturer Upc Number
    662345119818
  • Material
    Steel
  • Maximum Transmitted Torque
    164 ft-lbs
  • Series
    Trantorque GT
  • Transmissible Axial Force
    6282 lbs
  • UPC_NO
    662345119818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)