Motion
60300
Keyless Bushing - Trantorque GT Series, 11/16 in ID, 1.5 in OD, 1.5000 in LTB
MI ITEM #05347832
MFR #60300
Price$127.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 11/16 in ID, 1.5 in OD, 1.5000 in LTB
MI ITEM #05347832
MFR #60300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.63/each

Specifications

Dimensions

  • Bore Diameter
    11/16 in
  • Bore Size
    0.6875 in
  • Hub Contact Pressure
    14316 psi
  • Length Through Bore  
    1.5000 in
  • Maximum Transmitted Thrust
    6282 lbf
  • Outside Diameter  
    1.5 in
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    100 ft-lbs
  • Manufacturer Catalog Number
    6202140UP
  • Manufacturer Upc Number
    662345121088
  • Material
    Steel
  • Maximum Transmitted Torque
    180 ft-lbs
  • Series
    Trantorque GT
  • UPC_NO
    662345121088

Overview

Mfr description
6202140UP TRANTORQUE GT 11/16" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought