Motion
59967
Collar Nut Clamping Keyless Bushing - Trantorque GT Series, 3/4 in ID, 1-1/2 in OD, 1.5000 in LTB
Mi Item #05347833
MFR #59967
Price$104.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque GT Series, 3/4 in ID, 1-1/2 in OD, 1.5000 in LTB
Mi Item #05347833
MFR #59967

Mfr description
6202160UP TRANTORQUE GT 3/4" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.76/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bore Size
    0.7500 in
  • Hub Contact Pressure
    14316 psi
  • Length Through Bore  
    1.5000 in
  • Maximum Transmitted Thrust
    6282 lb
  • Outside Diameter  
    1-1/2 in
  • Overall Length
    1-1/2 in
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    100 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345119825
  • Material
    Steel
  • Maximum Transmitted Torque
    196 ft-lbs
  • Series
    Trantorque GT
  • Transmissible Axial Force
    6282 lbs
  • UPC_NO
    662345119825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)