Motion
60316
Keyless Bushing - Trantorque GT Series, 15/16 in ID, 1.75 in OD, 1.8750 in LTB
Mi Item #05347836
MFR #60316
Price$171.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 15/16 in ID, 1.75 in OD, 1.8750 in LTB
Mi Item #05347836
MFR #60316

Mfr description
6202220UP TRANTORQUE GT 15/16" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.57/each

Specifications

Dimensions

  • Bore Diameter
    15/16 in
  • Bore Size
    0.9375 in
  • Hub Contact Pressure
    10015 psi
  • Length Through Bore  
    1.8750 in
  • Maximum Transmitted Thrust
    6554 lb
  • Outside Diameter  
    1.75 in
  • Weight
    0.750 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    125 ft-lbs
  • Manufacturer Catalog Number
    6202220UP
  • Manufacturer Upc Number
    662345121163
  • Material
    Steel
  • Maximum Transmitted Torque
    256 ft-lbs
  • Series
    Trantorque GT
  • Transmissible Axial Force
    6554 lbs
  • UPC_NO
    662345121163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)