Motion
60304
Keyless Bushing - Trantorque GT Series, 1-1/16 in ID, 2 in OD, 2.2500 in LTB
Mi Item #05347838
MFR #60304
Price$221.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1-1/16 in ID, 2 in OD, 2.2500 in LTB
Mi Item #05347838
MFR #60304

Mfr description
6202270UP TRANTORQUE GT 1-1/16" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.51/each

Specifications

Dimensions

  • Bore Diameter
    1-1/16 in
  • Bore Size
    1.0625 in
  • Hub Contact Pressure
    8917 psi
  • Length Through Bore  
    2.2500 in
  • Maximum Transmitted Thrust
    7524 lb
  • Outside Diameter  
    2 in
  • Overall Length
    2.2500 in
  • Weight
    1.150 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    167 ft-lbs
  • Manufacturer Catalog Number
    6202270UP
  • Manufacturer Upc Number
    662345121101
  • Material
    Steel
  • Maximum Transmitted Torque
    333 ft-lbs
  • Series
    Trantorque GT
  • Transmissible Axial Force
    7524 lbs
  • UPC_NO
    662345121101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)