Motion
60358
Keyless Bushing - Trantorque GT Series, 1-7/8 in ID, 2.875 in OD, 3.5625 in LTB
Mi Item #05347851
MFR #60358
Price$421.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1-7/8 in ID, 2.875 in OD, 3.5625 in LTB
Mi Item #05347851
MFR #60358

Mfr description
6202520UP TRANTORQUE GT 1-7/8" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.25/each

Specifications

Dimensions

  • Bore Diameter
    1-7/8 in
  • Bore Size
    1.8750 in
  • Hub Contact Pressure
    5639 psi
  • Length Through Bore  
    3.5625 in
  • Maximum Transmitted Thrust
    12963 lbf
  • Outside Diameter  
    2.875 in
  • Overall Length
    3.5625 in
  • Weight
    3.450 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    409 ft-lbs
  • Manufacturer Catalog Number
    6202520UP
  • Manufacturer Upc Number
    662345121262
  • Material
    Steel
  • Maximum Transmitted Torque
    1013 ft-lbs
  • Number Of Locking Screws
    1
  • Series
    Trantorque GT
  • Transmissible Axial Force
    12963 lbf
  • UPC_NO
    662345121262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)