Motion
59961
Keyless Bushing - Trantorque GT Series, 2 in ID, 2.875 in OD, 3.5625 in LTB
Mi Item #05347853
MFR #59961
Price$301.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2 in ID, 2.875 in OD, 3.5625 in LTB
Mi Item #05347853
MFR #59961

Mfr description
6202560UP TRANTORQUE GT 2" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.95/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Bore Size
    2.0000 in
  • Hub Contact Pressure
    5639 psi
  • Length Through Bore  
    3.5625 in
  • Maximum Transmitted Thrust
    12963 lb
  • Outside Diameter  
    2.875 in
  • Overall Length
    3.5625 in
  • Weight
    3.250 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    409 ft-lbs
  • Manufacturer Catalog Number
    6202560UP
  • Manufacturer Upc Number
    662345119894
  • Material
    Steel
  • Maximum Transmitted Torque
    1080 ft-lbs
  • Series
    Trantorque GT
  • UPC_NO
    662345119894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)