Motion
61503
Keyless Bushing - Trantorque GT Series, 2-1/4 in ID, 3.125 in OD, 3.7500 in LTB
MI ITEM #05347857
MFR #61503
Price$510.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2-1/4 in ID, 3.125 in OD, 3.7500 in LTB
MI ITEM #05347857
MFR #61503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$510.40/each

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in
  • Bore Size
    2.2500 in
  • Hub Contact Pressure
    4781 psi
  • Length Through Bore  
    3.7500 in
  • Maximum Transmitted Thrust
    12650 lb
  • Outside Diameter  
    3.125 in
  • Weight
    3.750 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    442 ft-lbs
  • Manufacturer Catalog Number
    6202568UP
  • Manufacturer Upc Number
    662345122801
  • Material
    Steel
  • Maximum Transmitted Torque
    1186 ft-lbs
  • Series
    Trantorque GT
  • UPC_NO
    662345122801

Overview

Mfr description
6202568UP TRANTORQUE GT 2-1/4" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought