Motion
62179
Keyless Bushing - Trantorque GT Series, 2-11/16 in ID, 3.625 in OD, 4.0625 in LTB
MI ITEM #05347864
MFR #62179
List Price$911.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2-11/16 in ID, 3.625 in OD, 4.0625 in LTB
MI ITEM #05347864
MFR #62179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$911.33/each for your price

Overview

Mfr description
6202584UP TRANTORQUE GT 2-11/16" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1358 ft-lbs
  • Maximum Transmitted Thrust
    12127 lb
  • Hub Contact Pressure
    3554 psi
  • Overall Length
    4.0622 in
  • Series
    Trantorque GT
  • Installation Torque
    500 ft-lbs
  • Manufacturer Catalog Number
    6202584UP
  • Manufacturer Upc Number
    662345125192
  • Weight
    5.000 lbs
  • UPC_NO
    662345125192
  • Bore Diameter
    2-11/16 in
  • Bore Size
    2.6875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought