Motion
61508
Keyless Bushing - 2-13/16 in ID, 3.875 in OD, 4.2500 in LTB
Mi Item #05347866
MFR #61508
Price$1,038.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 2-13/16 in ID, 3.875 in OD, 4.2500 in LTB
Mi Item #05347866
MFR #61508

Mfr description
6202590UP TRANTORQUE GT 2-13/16" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.39/each

Specifications

Dimensions

  • Bore Diameter
    2-13/16 in
  • Bore Size
    2.8125 in
  • Hub Contact Pressure
    3233 psi
  • Length Through Bore  
    4.2500 in
  • Maximum Transmitted Thrust
    12394 lb
  • Outside Diameter  
    3.875 in
  • Overall Length
    4.2500 in
  • Weight
    6.050 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    550 ft-lbs
  • Manufacturer Catalog Number
    6202590UP
  • Manufacturer Upc Number
    662345122856
  • Material
    Steel
  • Maximum Transmitted Torque
    1452 ft-lbs
  • Transmissible Axial Force
    12394 lbs
  • UPC_NO
    662345122856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)