Motion
59962
Keyless Bushing - Trantorque GT Series, 15 mm ID, 38 mm OD
Mi Item #05347870
MFR #59962
Price$142.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 15 mm ID, 38 mm OD
Mi Item #05347870
MFR #59962

Mfr description
6202800UP TRANTORQUE GT 15MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.12/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Hub Contact Pressure
    14358.7 psi
  • Maximum Transmitted Thrust
    6294.6 lbf
  • Outside Diameter  
    38 mm
  • Overall Length
    1.5000 in
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    136 Nm
  • Manufacturer Catalog Number
    6202800UP
  • Manufacturer Upc Number
    662345119900
  • Material
    Steel
  • Maximum Transmitted Torque
    210 N-m
  • Number Of Locking Screws
    1
  • Series
    Trantorque GT
  • Transmissible Axial Force
    6294.6 lbf
  • UPC_NO
    662345119900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)