Motion
59978
Keyless Bushing - Trantorque GT Series, 24 mm ID, 45 mm OD
MI ITEM #05347877
MFR #59978
Your Price$120.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 24 mm ID, 45 mm OD
MI ITEM #05347877
MFR #59978

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$120.15/each(List $168.21)

Overview

Mfr description
6202820UP TRANTORQUE GT 24MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    6519.46 lbf
  • Material
    Steel
  • Maximum Transmitted Torque
    351 N-m
  • Hub Contact Pressure
    9862.57 psi
  • Overall Length
    1.8740 in
  • Series
    Trantorque GT
  • Installation Torque
    170 Nm
  • Manufacturer Catalog Number
    6202820UP
  • Manufacturer Upc Number
    662345119979
  • Weight
    0.750 lbs
  • UPC_NO
    662345119979
  • Bore Diameter
    24 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought