Motion
59984
Keyless Bushing - Trantorque GT Series, 36 mm ID, 60.5 mm OD
MI ITEM #05347884
MFR #59984
List Price$267.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 36 mm ID, 60.5 mm OD
MI ITEM #05347884
MFR #59984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.38/each for your price

Overview

Mfr description
6202855UP TRANTORQUE GT 36MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7418.69 lbf
  • Material
    Steel
  • Maximum Transmitted Torque
    602 N-m
  • Maximum Transmitted Thrust
    7418.69 lbf
  • Hub Contact Pressure
    5221.36 psi
  • Overall Length
    2.7520 in
  • Series
    Trantorque GT
  • Installation Torque
    260 Nm
  • Manufacturer Catalog Number
    6202855UP
  • Manufacturer Upc Number
    662345120036
  • Weight
    1.900 lbs
  • UPC_NO
    662345120036
  • Bore Diameter
    36 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text