Motion
59985
Keyless Bushing - Trantorque GT Series, 38 mm ID, 60.5 mm OD
Mi Item #05347885
MFR #59985
Price$227.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 38 mm ID, 60.5 mm OD
Mi Item #05347885
MFR #59985

Mfr description
6202860UP TRANTORQUE GT 38MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.27/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    36 N/mm²
  • Outside Diameter  
    60.5 mm
  • Overall Length
    2.7520 in
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    260 Nm
  • Manufacturer Catalog Number
    6202860UP
  • Manufacturer Upc Number
    662345120043
  • Material
    Steel
  • Maximum Transmitted Torque
    636 N-m
  • Series
    Trantorque GT
  • Transmissible Axial Force
    7418.69 lbf
  • UPC_NO
    662345120043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)