Motion
60473
Keyless Bushing - Trantorque GT Series, 42 mm ID, 67 mm OD
MI ITEM #05347887
MFR #60473
Price$295.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 42 mm ID, 67 mm OD
MI ITEM #05347887
MFR #60473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.05/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Hub Contact Pressure
    4496 psi
  • Outside Diameter  
    67 mm
  • Overall Length
    3.1260 in
  • Weight
    2.550 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    316 Nm
  • Manufacturer Catalog Number
    6202870UP
  • Manufacturer Upc Number
    662345121408
  • Material
    Steel
  • Maximum Transmitted Torque
    765 N-m
  • Series
    Trantorque GT
  • Transmissible Axial Force
    8093.13 lbf
  • UPC_NO
    662345121408

Overview

Mfr description
6202870UP TRANTORQUE GT 42MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought