Motion
59987
Keyless Bushing - Trantorque GT Series, 48 mm ID, 73 mm OD
Mi Item #05347889
MFR #59987
Price$421.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 48 mm ID, 73 mm OD
Mi Item #05347889
MFR #59987

Mfr description
6202880UP TRANTORQUE GT 48MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.25/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Hub Contact Pressure
    5656.48 psi
  • Maximum Transmitted Thrust
    13038.92 lbf
  • Outside Diameter  
    73 mm
  • Overall Length
    3.5630 in
  • Weight
    3.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    554 Nm
  • Manufacturer Catalog Number
    6202880UP
  • Manufacturer Upc Number
    662345120067
  • Material
    Steel
  • Maximum Transmitted Torque
    1383 N-m
  • Series
    Trantorque GT
  • Transmissible Axial Force
    13038.92 lbf
  • UPC_NO
    662345120067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)