Motion
59988
Keyless Bushing - 50 mm ID, 73 mm OD
Mi Item #05347890
MFR #59988
Price$351.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 50 mm ID, 73 mm OD
Mi Item #05347890
MFR #59988

Mfr description
6202885UP TRANTORQUE GT 50MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.04/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    39 N/mm²
  • Maximum Transmitted Thrust
    13038.92 lbf
  • Outside Diameter  
    73 mm
  • Overall Length
    3.5630 in
  • Weight
    3.350 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    554 Nm
  • Manufacturer Catalog Number
    6202885UP
  • Manufacturer Upc Number
    662345120074
  • Material
    Steel
  • Maximum Transmitted Torque
    1440 N-m
  • UPC_NO
    662345120074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)