Motion
61512
Keyless Bushing - Trantorque GT Series, 55 mm ID, 80 mm OD
MI ITEM #05347891
MFR #61512
Your Price$630.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 55 mm ID, 80 mm OD
MI ITEM #05347891
MFR #61512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$630.91/each(List $725.55)

Overview

Mfr description
6202900UP TRANTORQUE GT 55MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    12589.3 lbf
  • Material
    Steel
  • Maximum Transmitted Torque
    1549 N-m
  • Maximum Transmitted Thrust
    12589.3 lbf
  • Hub Contact Pressure
    4786.25 psi
  • Overall Length
    54 mm
  • Series
    Trantorque GT
  • Installation Torque
    600 Nm
  • Manufacturer Catalog Number
    6202900UP
  • Manufacturer Upc Number
    662345122894
  • Weight
    4.050 lbs
  • UPC_NO
    662345122894
  • Bore Diameter
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought