Motion
61513
Keyless Bushing - Trantorque GT Series, 60 mm ID, 86 mm OD
MI ITEM #05347892
MFR #61513
Price$687.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 60 mm ID, 86 mm OD
MI ITEM #05347892
MFR #61513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$687.14/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    4061 psi
  • Maximum Transmitted Thrust
    12364.48 lbf
  • Outside Diameter  
    86 mm
  • Overall Length
    3.8740 in
  • Weight
    4.550 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    635 Nm
  • Manufacturer Catalog Number
    6202910UP
  • Manufacturer Upc Number
    662345122900
  • Material
    Steel
  • Maximum Transmitted Torque
    1641 N-m
  • Series
    Trantorque GT
  • Transmissible Axial Force
    12364.48 lbf
  • UPC_NO
    662345122900

Overview

Mfr description
6202910UP TRANTORQUE GT 60MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought