Motion
61515
Keyless Bushing - Trantorque GT Series, 70 mm ID, 92 mm OD
MI ITEM #05347894
MFR #61515
Price$929.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 70 mm ID, 92 mm OD
MI ITEM #05347894
MFR #61515

Mfr description
6202930UP TRANTORQUE GT 70MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.56/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    3625.94 psi
  • Maximum Transmitted Thrust
    12139.68 lbf
  • Outside Diameter  
    92 mm
  • Overall Length
    4.0630 in
  • Weight
    4.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    680 Nm
  • Manufacturer Catalog Number
    6202930UP
  • Manufacturer Upc Number
    662345122924
  • Material
    Steel
  • Maximum Transmitted Torque
    1894 N-m
  • Series
    Trantorque GT
  • Transmissible Axial Force
    12139.68 lbf
  • UPC_NO
    662345122924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)