Motion
46156
Metric - V Belting - 8 mm x 5 mm Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #05347924
MFR #46156
Price$3.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric - V Belting - 8 mm x 5 mm Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #05347924
MFR #46156

Mfr description
L04BL8585M BLUE 85 8MM X 5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.51/ft

Specifications

Dimensions

  • Overall Length
    100 ft
  • Section Size
    8 mm x 5 mm
  • Weight
    37.4798 lbs

Details

  • Belt Category
    Metric - V Belting
  • Belt Profile
    V
  • Color
    Blue
  • Construction Type
    V
  • Manufacturer Catalog Number
    L04BL8585M
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)