Motion
46196
Round Belt - 10 mm OD
Mi Item #05347943
MFR #46196
Price$5.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 10 mm OD
Mi Item #05347943
MFR #46196

Mfr description
L04C8510M CLEAR 85 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.88/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    3.15 in
  • Outside Diameter  
    10 mm
  • Section Size
    10 mm

Details

  • Additional Details
    10mm
  • Color
    Clear
  • Manufacturer Catalog Number
    L04C8510M
  • Material
    Polyurethane
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)