Motion
46213
Round Belt - 12 mm OD
Mi Item #05347944
MFR #46213
Price$7.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 12 mm OD
Mi Item #05347944
MFR #46213

Mfr description
L04C8512M CLEAR 85 12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.46/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    3.78 in
  • Outside Diameter  
    12 mm
  • Section Size
    12 mm

Details

  • Color
    Clear
  • Manufacturer Catalog Number
    L04C8512M
  • Material
    Polyurethane
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)