Motion
46229
Round Belt - 2 mm OD
Mi Item #05347946
MFR #46229
Price$0.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 2 mm OD
Mi Item #05347946
MFR #46229

Mfr description
L04C852M CLEAR 85 2MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    0.63 in
  • Outside Diameter  
    2 mm
  • Section Size
    2 mm

Details

  • Color
    Clear
  • Manufacturer Catalog Number
    L04C852M
  • Material
    Polyurethane
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)