Motion
46231
Round Belt - 3 mm OD
MI ITEM #05347948
MFR #46231
List Price$0.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 3 mm OD
MI ITEM #05347948
MFR #46231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.94/ft for your price

Overview

Mfr description
L04C853M CLEAR 85 3MM

Specifications

  • Outside Diameter
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    0.94 in
  • Color
    Clear
  • Standards Met
    FDA
  • Manufacturer Catalog Number
    L04C853M
  • Additional Details
    3mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text