Motion
46232
Round Belt - 4 mm OD
MI ITEM #05347949
MFR #46232
Your Price$1.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 4 mm OD
MI ITEM #05347949
MFR #46232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.21/ft(List $1.39)

Overview

Mfr description
L04C854 CLEAR 85 4MM

Specifications

  • Outside Diameter
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    1.26 in
  • Color
    Clear
  • Standards Met
    FDA
  • Manufacturer Catalog Number
    L04C854
  • Additional Details
    4mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought