Motion
46660
Round Belt - 6 mm OD
MI ITEM #05347953
MFR #46660
Price$1.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 6 mm OD
MI ITEM #05347953
MFR #46660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.96/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    1.89 in
  • Outside Diameter  
    6 mm
  • Section Size
    6 mm

Details

  • Additional Details
    6mm
  • Color
    Clear
  • Manufacturer Catalog Number
    L04C856M
  • Material
    Polyurethane
  • Standards Met
    FDA

Overview

Mfr description
L04C856M CLEAR 85 6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought