Motion
46201
Round Belt - 8 mm OD
Mi Item #05347955
MFR #46201
Price$3.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 8 mm OD
Mi Item #05347955
MFR #46201

Mfr description
L04C858 CLEAR 85 8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    2.52 in
  • Outside Diameter  
    8 mm
  • Section Size
    8 mm

Details

  • Additional Details
    8mm
  • Color
    Clear
  • Manufacturer Catalog Number
    L04C858
  • Material
    Polyurethane
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)