1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
L04C8585 CLEAR 85 8MM X 5MM
Round Belt - 8 mm OD
MI ITEM #
05347956
MFR #
L04C8585 CLEAR 85 8MM X 5MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES L04C8585 CLEAR 85 8MM X 5MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
L04C8585 CLEAR 85 8MM X 5MM
Round Belt - 8 mm OD
MI ITEM #
05347956
MFR #
L04C8585 CLEAR 85 8MM X 5MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L04C8585 CLEAR 85 8MM X 5MM
Specifications
Outside Diameter
8 mm
Minimum Pulley Diameter
1-9/16 in
Standards Met
FDA
Manufacturer Catalog Number
L04C8585
Additional Details
8mmx5mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data