1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES L04G8916MR GREEN 89 RT 16MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
L04G8916MR GREEN 89 RT 16MM
Round Belt - 16 mm OD
MI ITEM #
05347972
MFR #
L04G8916MR GREEN 89 RT 16MM
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L04G8916MR GREEN 89 RT 16MM
Specifications
Outside Diameter
16 mm
Minimum Pulley Diameter
160 mm
Manufacturer Catalog Number
L04G8916MR
Additional Details
Textured
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought