Motion
45946
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #05347985
MFR #45946
Price$5.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #05347985
MFR #45946

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.05/ft

Specifications

Dimensions

  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Overall Length
    100 ft
  • Weight
    41.7633 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Green
  • Construction Type
    V
  • Manufacturer Catalog Number
    L04G89A
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    A/13

Overview

Mfr description
L04G89A GREEN 89 A/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought