Motion
L04G89BRXH

FENNER DRIVES
L04G89BRXH

Classical - V Belting - B/17 Section, Number of Sections: 1, Ridge Top Type, 100 ft Length
MI ITEM #05347995
MFR #L04G89BRXH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
L04G89BRXH

Classical - V Belting - B/17 Section, Number of Sections: 1, Ridge Top Type, 100 ft Length
MI ITEM #05347995
MFR #L04G89BRXH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L04G89BRXH GREEN 89 R B/17 RIDGE-TOP

Specifications

  • Belt Profile
    V-Ridge-Top
  • Belt Category
    Classical - V Belting
  • Section
    B/17
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Construction Type
    Ridge Top
  • Material
    Polyurethane
  • Color
    Green
  • Weight
    21.44 lbs
  • Manufacturer Catalog Number
    L04G89BRXH
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text