Motion
45948
Metric - V Belting - Z/10 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #05348001
MFR #45948
List Price$3.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric - V Belting - Z/10 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #05348001
MFR #45948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.91/ft for your price

Overview

Mfr description
L04G89Z GREEN 89 Z/10

Specifications

  • Belt Profile
    V
  • Belt Category
    Metric - V Belting
  • Section
    Z/10
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Construction Type
    V
  • Material
    Polyurethane
  • Color
    Green
  • Weight
    21.5 lbs
  • Manufacturer Catalog Number
    L04G89Z
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought