Motion
46354
Classical - V Belting - C/22 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #05348014
MFR #46354
Price$30.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - C/22 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #05348014
MFR #46354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.38/ft

Specifications

Dimensions

  • Groove Angle
    34° ±0.33° 36° ±0.33° 38° ±0.33 °
  • Minimum Pulley Diameter
    6.61 in
  • Overall Length
    100 ft
  • Section Size
    C/22
  • Weight
    8.8842 lbs

Details

  • Additional Details
    PVC Grip Top
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-SGT
  • Color
    Ivory
  • Construction Type
    Super Grip Top
  • Manufacturer Catalog Number
    L04I85CRSG
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    C/22

Overview

Mfr description
L04I85CRSG IVORY 85 RSGT PVC C/22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought