1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
L04OG8564
Metric - V Belting - 6 mm x 4 mm Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #
05348029
MFR #
L04OG8564
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
V-Belting
FENNER DRIVES L04OG8564
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
L04OG8564
Metric - V Belting - 6 mm x 4 mm Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #
05348029
MFR #
L04OG8564
Mfr description
L04OG8564 ORANGE 85 6MM X 4MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
100 ft
Section Size
6 mm x 4 mm
Details
Belt Category
Metric - V Belting
Color
Orange
Construction Type
V
Manufacturer Catalog Number
L04OG8564
Number Of Sections
1
Product Type
V-Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items