Motion
L04OG8585

FENNER DRIVES
L04OG8585

Metric - V Belting - 8 mm x 5 mm Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #05348032
MFR #L04OG8585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
L04OG8585

Metric - V Belting - 8 mm x 5 mm Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #05348032
MFR #L04OG8585

Mfr description
L04OG8585 ORANGE 85 8MM X 5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft
  • Section Size
    8 mm x 5 mm

Details

  • Belt Category
    Metric - V Belting
  • Construction Type
    V
  • Manufacturer Catalog Number
    L04OG8585
  • Number Of Sections
    1
  • Product Type
    V-Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)