1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
45856
Round Belt - 10 mm OD
MI ITEM #
05348038
MFR #
45856
Price
$7.29
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES 45856
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
45856
Round Belt - 10 mm OD
MI ITEM #
05348038
MFR #
45856
Mfr description
L04OP8010M OPAQUE 80 10MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.29
/ft
Add to Cart
Specifications
Dimensions
Minimum Pulley Diameter
2.76 in
Outside
Diameter
10 mm
Section Size
10 mm
Details
Color
Opaque
Manufacturer Catalog Number
L04OP8010M
Material
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items