1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
L04OP8012M OPAQUE 80 12MM
Round Belt - 12 mm OD
Mi Item #
05348040
MFR #
L04OP8012M OPAQUE 80 12MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
FENNER DRIVES L04OP8012M OPAQUE 80 12MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
L04OP8012M OPAQUE 80 12MM
Round Belt - 12 mm OD
Mi Item #
05348040
MFR #
L04OP8012M OPAQUE 80 12MM
Mfr description
L04OP8012M OPAQUE 80 12MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Minimum Pulley Diameter
3.5 in
Outside
Diameter
12 mm
Details
Manufacturer Catalog Number
L04OP8012M
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items