Motion
L04OP806M OPAQUE 80 6MM

FENNER DRIVES
L04OP806M OPAQUE 80 6MM

Round Belt - 6 mm OD
MI ITEM #05348041
MFR #L04OP806M OPAQUE 80 6MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
L04OP806M OPAQUE 80 6MM

Round Belt - 6 mm OD
MI ITEM #05348041
MFR #L04OP806M OPAQUE 80 6MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    1.65 in
  • Outside Diameter  
    6 mm

Details

  • Color
    Opaque
  • Manufacturer Catalog Number
    L04OP806M
  • Material
    Polyurethane

Overview

Mfr description
L04OP806M OPAQUE 80 6MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought