Overview
Mfr description
L04OP80BR OPAQUE 80 R B/17
Specifications
- Belt CategoryClassical - V Belting
- SectionB/17
- Number Of Sections1
- Overall Length100 ft
- Construction TypeV
- ColorOpaque
- Manufacturer Catalog NumberL04OP80BR
- Minimum Pulley Diameter4.53 in
- Product TypeV-Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data