Motion
42883
Trantorque Keyless Bushings
MI ITEM #05348062
MFR #42883
List Price$79.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trantorque Keyless Bushings
MI ITEM #05348062
MFR #42883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.08/each for your price

Overview

Mfr description
TTQM0416 TRANTORQUE MINI 4MM STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Specifications

  • Outside Diameter
  • Material
    Steel
  • Maximum Transmitted Torque
    14 N-m
  • Hub Contact Pressure
    123 N/mm²
  • Installation Torque
    16 Nm
  • Manufacturer Catalog Number
    TTQM0416
  • Manufacturer Upc Number
    662345034364
  • Weight
    0.030 lbs
  • UPC_NO
    662345034364
  • Bore Diameter
    4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought